Shop All Air Sanders, Buffers & Polishers
Tool
PS660 9.37 x 3.25 in. Swivel Pole Sander
Mfr # TO613136
Zoro # G004002083
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool
- MFR # TO613136
- Zoro # G004002083
- UPC # 654204843699
- Country of Origin China
- Category Air Sanders, Buffers & Polishers
Description
Features
- Blade Material: Aluminum
- Product Type: Drywall Pole Sander
- Length: 9-3/8 in.
- Sander head only
- Used for sanding drywall joints
- Made of reinforced die-cast aluminum bonded to a foam rubber pad
- Fast, positive clamps lock securely to hold sandpaper in place
- For use with Pole Sander Handle Ace No. 23955 Mfr. No. 28 (sold separately)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Extra Long Cold Chisel, 7/8" Flat, 12" (C-132)
- VAUGHAN Engineer Hammer, Hickory/Stl, 3 lb, 16 in (SDF48)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N33 N33 (R18PN33)
- ROBERTS Floor Scraper, Stiff, 6", Carbon Steel (10-195)
- DYNABRADE Air Motor, for Abrasive Belts Tool (04115)
- INGERSOLL-RAND Air Belt Sander (360-313)
- DYNABRADE Vacuum Whip Hose, 1" to 1-1/4" (31935)
- DYNABRADE Dynorbital Supreme R.O. Sander 3-1/2In (56844)
- MIRKA 3" X 4" Orbital Finishing Sander 3Mm Orbit (MR-34)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59028)
- INGERSOLL-RAND Vertical Air Disc Sander, Ind, 0.8 HP (7S60L)
- Tool Air Sanders, Buffers & Polishers