Tool

Powerbuilt® 3/8in Drive 6 Pt. Metric Deep Socket 7mm -


product price: $19.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tool
  • MFR # TO709885
  • Zoro # G804041176
  • UPC #
    657248345518
  • Country of Origin United States
  • Category Sockets

Description

Powerbuilt sockets feature chrome vanadium construction. Standard and deep well socket lengths exceed ANSI standards and have the center hole punched through for additional working depth on the work surface. Powerbuilt chrome sockets feature HV high visibility size markings that are three times larger for easy size selection. Finally Powerbuilt sockets feature Z-Drive , contacting the flat walls of fasteners for stronger grip. Lifetime factory warranty. Purchase Includes: 3/8" drive 7mm deep well 6 point socket.

Features
  • Drive 6 Point Metric Deep Socket
Specifications
  • Size: 0.38 in. & 7 mm
  • Weight: 0.1271 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.