Powerbuilt® 2 Pc. Stubby Ratchet Wrench Set 72 Tooth 1/4 & 3/8 Drive -
Mfr # TO716188
Zoro # G504013374
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool
- MFR # TO716188
- Zoro # G504013374
- UPC # 657248345433
- Country of Origin United States
- Category Hand Ratchets
Description
They say good things come in small bundle . This pair of stubby ratchets prove the proverb. A mere 4- .25 inches long, each one packs oversize doses of strength, precision and good looks into the palm of your hand. They offer improved control, comfort and clearance in tight work spaces and mate to any brand of .25 inch and .375 inch drive sockets. Quick release buttons make socket changes quick while the ratchet reverse lever makes direction changes just as speedy. Like all Powerbuilt ratchets, they're crafted from the finest quality steel and precision built to meet or exceed ANSI standards. The set includes a .25 inch drive and a .375 inch drive stubby ratchet with 72 tooth mechanisms that need just 5 degrees of swing to engage.
Features- 2 Piece Stubby Ratchet Wrench Set
- Weight: 0.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Thickness Gage, 0.022 In, 1/2 x 12 In (667-22)
- KIPP Adjustable Handle Size: 2, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.2081X20)
- WESTWARD Band Saw Blade, 11 ft. 6 in L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal (46TX71)
- DYNABRADE Downdraft Table, 36 x 60 In, 1 HP, 115V (64699)
- DYNAMIC Tools 3/4" Drive Chrome Flex Handle, 19" Long (D019805)
- APEX TOOL GROUP RATCHET EXTRA LONG 3/8" DR 120XP (GWR81269)
- GROZ 1/2" Drive 52 Geared Teeth Dual Drive Ratchet Handle, Dual Drive, 1/2" Dr (40311)
- URREA 1" Drive 24 Geared Teeth Pear Head Style Hand Ratchet, 26" L, Chrome Plated Finish (5849)
- TEKTON 3/8" Drive Ratchet, 18.7 in. L (SRH01118)
- VIM PRODUCTS Reversible Bit Ratchet; 1/4" & 10mm (HBR1046)
- DLM Ratchet Bars, Ratchet Bar/Pawl/Spring Us (DOTH2575)
- Tool Sockets & Ratchets