Shop All Socket Extensions
Tool
Powerbuilt® 1/2in Drive 15in Extension -
Mfr # TO881611
Zoro # G803774075
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool
- MFR # TO881611
- Zoro # G803774075
- UPC # 727272077072
- Country of Origin United States
- Category Socket Extensions
Description
We provide a wide range of products to satisfy all houseware tools. We are dedicated to give everyone the very best houseware tools for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Knurled center and dual grease rings for superior user grip. Meets or exceeds ANSI standards. Lifetime warranty.
Features- Drive Extension
- Size: 0.5 & 15 in.
- Weight: 0.9333 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Left, 7/32"dia., 70mm L (311.055.12)
- KODIAK CUTTING TOOLS 7/8-9 Standard Hand Tap Fractional (5505665)
- VEGA Hex 5Mm Insert Bit x 1 (125H050A)
- OSG Spiral Point Tap, Plug 3 Flutes (1111502505)
- SCHLEY PRODUCTS 0.5 in. Square Drive Male & Female Protectors Set for Socket Extensions (SLY-15900)
- GRAY TOOLS 1/4" Drive Chrome Extension, 6" Long, 1000V Insulated (V606-I)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Hi-Lok extension L.152 mm d.13 mm (11240013)
- KO-KEN Wobble-Fix Extension Bar 1/4 Square 200mm 1/4 Sq. Drive (2763-200)
- STEELMAN 1/4" Drive 3" Long Extension Bar (78149)
- URREA Extension, 3/8"X3" (5260)
- KO-KEN Extension Bar 600mm 1/2 Sq. Drive (4760-600)
- Tool Socket Extensions