Tool

Powerbuilt® 1/2in Drive 12 Pt. Metric Socket 35mm -


product price: $21.39
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tool
  • MFR # TO882477
  • Zoro # G504041124
  • UPC #
    727272045675
  • Country of Origin United States
  • Category Sockets

Description

12 Point chrome vanadium steel Powerbuilt sockets have large size markings for easy size identification" Meets or exceed ANSI standards" Lifetime factory warranty.

Features
  • Drive 12 Point Metric Socket
Specifications
  • Size: 0.5 in. & 35 mm
  • Weight: 0.77 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.