Shop All Socket Extensions
Tool
Powerbuilt® 1/2in Drive 10in Extension -
Mfr # TO949526
Zoro # G504002767
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tool
- MFR # TO949526
- Zoro # G504002767
- UPC # 727272062405
- Country of Origin United States
- Category Socket Extensions
Description
Mirror polished chrome vanadium shaft with knurled center and dual grease rings on female end. Meets or exceeds ANSI standards. Lifetime warranty.
Features- Drive & Extension
- Size: 0.5 & 10 in.
- Weight: 0.9616 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Boring Bar, 38.00mm L, Carbide (MBBM-008030)
- DYNABRADE Contact Arm Assembly, 7/8" dia.x3/4"W (15321)
- BIG HORN 90 Degree Spring Loaded Corner Chisel - Premium Small - Replaces Templaco CC-1 (70154)
- INGERSOLL-RAND 8Pc Metric Non-Slip Hex Bit Socket Set (752041)
- TITAN Quick Release Extension Bit Holder, 6" (16006)
- WILLIAMS Williams Wobble Extension, 3/8" Drive, 1 in. (B-201)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 3 3/8 in. Dr, 3 in L (SHA11103)
- CRAFTSMAN Extension, 1/4" Drive 14" Extension Bar 1/4" Dr, Full Polish (CMMT43532)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Extensions w.wobble-drive L.54 mm d.11, 6 mm (11010011)
- URREA 1/2" Drive Extra Long Hex Bit Socket 3/8" (5441-3/8L)
- KEN-TOOL SKT SET SLIM TWIST W/EXT HEX 10 PC (KT30271)
- Tool Sockets & Ratchets