Shop All Masonry Tools
Tool
MT45 4.5 in. Concrete Margin Trowel
Mfr # TO155845
Zoro # G404148046
product price: $28.55
/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool
- MFR # TO155845
- Zoro # G404148046
- UPC # 654204844443
- Country of Origin China
- Category Masonry Tools
Description
Features
- Blade Material: Steel
- Product Type: Margin Trowel
- Blade Width: 4-1/2 in.
- Number in Package: 1 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO TNMG432EGE Grade AC8020P Carbide Turning Insert (19W1CBJ)
- GEDORE Open Ended Wrench, 19mm (894 19)
- CHICAGO-LATROBE Screw Machine Drill Bit, 25/64 in Size, 135 Degrees Point Angle, Cobalt, TiAlN Finish, Spiral Flute (52825)
- TEKTON 1/4 Inch Drive x 10 mm Deep 6-Point Socket (SHD03110)
- TOUGH GUY Masonry Brush, White (3A340)
- WESTWARD Brick Trowel, Philadelphia, 11 x 5-1/2 In (13P516)
- KRAFT TOOL Caulking Trowel, 3/4 x 6-5/8 In, Steel (BL766PF)
- BON TOOL Bon 11-532 Brick Hammer, Vaughan 18 Ounce Steel Handle (11-532)
- KRAFT TOOL Curb Tool w/ProForm Ha, 6" x 5" 2"R (CF193PF)
- KRAFT TOOL Inside Corner Tool 3/4" R, 3" x 1-3/4 (PL014)
- BON TOOL Square Bead Jointer, 1/4" X 3/16" And 3/8" X 3/16" (11-811)
- Tool Concrete & Masonry Tools