Tool

GV1750 7 x 5 in. Furnace Pipe Reducer


product price: $36.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tool
  • MFR # TO148827
  • Zoro # G404001228
  • UPC #
    654204824742
  • Country of Origin China
  • Category Lab Ovens

Description

Features
  • Galvanized
  • Small end crimped
  • Tapered
  • 7" diameter x 5" diameter
  • 24 Gauge
Specifications
  • Dimension: 7" H x 7.1" W x 7.1" L
  • Weight: 0.9 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.