Shop All Air Circulators
Tool
FMS0003 Carabiner Misting Fan - pack of 12
Mfr # TO147805
Zoro # G804001958
product price: $80.49
/ea
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool
- MFR # TO147805
- Zoro # G804001958
- UPC # 654204795875
- Country of Origin China
- Category Air Circulators
Description
Features
- Carabiner Misting Fan
- Color: Assorted
- Carabiner to clip on your belt or bag
- Compact design makes it great for travel
- Powerful one-speed motor
- Soft foam fan blade
- Uses 1 AA battery not included
- Fan height: 6.5"
- Fan length: 1"
- Fan width: 3.5"
- Blade diameter: 3"
- Number of speeds: 1 speed
- Power source: Battery
- Dimension: 8" H x 7.5" W x 13.5" L
- Weight: 2.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Radiator Test Kit (1YMH2)
- DURAVENT 5" BVENT Storm Collar (5BVSC)
- DAYTON 12 in Backdraft Damper / Wall Shutter, 12-1/2 in x 12-1/2 in (5C211)
- CARRIER Gasket Kit (KFAHD0101SLP)
- DAYTON Light-Duty Industrial Fan 18" Oscillating, 120VAC, 4000/5700 CFM (13V401)
- PATTERSON High-Velocity Industrial Fan 10" Non-Oscillating, 115VAC, 2470 CFM (F10A)
- DAYTON Guard Set 18" (GGS_47296)
- AIRMASTER FAN Fan 24 Wall/Ceiling Mount Fan 1/3 HP 5220 CFM (71725)
- DAYTON Light-Duty Quiet-Design Industrial Fan 30" Oscillating, 115VAC, 3450/6090/7450 CFM (2RDZ7)
- DAYTON Light-Duty Industrial Fan 20" Non-Oscillating, 115VAC, 2600/3700 CFM (2LY99)
- DAYTON Corrosion-Resistant Industrial Fan 24" Non-Oscillating, 115VAC, 6400 CFM (1ZCN8)
- Tool Air Circulators