Shop All Enclosure Fans
Tool
FD05004 5 in. Desktop Fan
Mfr # TO29759
Zoro # G403896528
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool
- MFR # TO29759
- Zoro # G403896528
- UPC # 657248294540
- Country of Origin China
- Category Enclosure Fans
Description
Features
- 5 in. Desktop Fan.
- Powerful 2 Speed Fan.
- 72 Hour Battery Life Typical Use With Alkaline Batteries.
- Better/best Strategy.
- Perfect As A Personal Desk Fan.
- Dimension - 6 x 2.87 x 7.12 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVOLIS 5 Panel Color Ribbon, 100 Images Per Roll (R3411)
- MONOPRICE A/V Cable, 3.5mm M/M cable, Black, 25ft (5581)
- DURACELL Coppertop D Alkaline Battery, 1.5V DC, 12 Pack (MN1300)
- CETIS Standard Desk Phone, Red (2510E (Red))
- O2COOL DESKTOP FAN 5"" BATTERY (FD05004)
- PCCOOLER CORONA 3IN1 FRGB FULL FUNCTIONAL PWM FAN (CORONA 3-IN-1 FRGB KIT)
- DEEPCOOL Premium Liquid CPU Cooler, Black (R-LS720-BKAMNT-G-1)
- SEALED UNIT PARTS CO Supco Bullet® Piercing Valve 1/4", 5/16", 3/8" PKG Qty 1 (BPV31)
- SILENX SilenX IXP-11-14 40 x 10 mm. iXtrema Pro 14DBA 5CFM Fan (IXP-11-14)
- LIAN LI Lian Li ST120-3B 120 mm ARGB LED PWM Fan - Black; Pack of 3 (ST120-3B)
- BGEARS Case Fan (B-ARGB VORTEX 120)
- Tool Enclosure Fans