Shop All Electrical Box Covers
Tool
Electrical Box Cover, 1 Gang, GFCI
Mfr # TO109152
Zoro # G911926977
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Cover Type GFCI
- Mounting Orientation Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tool
- MFR # TO109152
- Zoro # G911926977
- UPC # 654204515053
- Country of Origin China
- Category Electrical Box Covers
Details
Item | Electrical Box Cover |
Number of Gangs | 1 |
Cover Type | GFCI |
Mounting Orientation | Vertical |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Sensor Solid, 050/100/200 (H721HC)
- BURNDY Copper Cable to Post/Flat, 2 sol (K2C25)
- GE Molded Case Circuit Breaker, THQL Series 45A, 2 Pole, 120/240V AC (THQL2145)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT (783XCXM4L-24A)
- TOOL Cover 1Dup Horizontal W/P FC-81V (TO427905)
- INTERMATIC Plastic In-Use Weatherproof Cover, Double, 2 Gang, Polycarbonate, Duplex Receptacle (WP1020C)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1DR-C)
- MULBERRY Electrical Box Cover, Square, Steel, Duplex Receptacle and Raised (11502)
- LEVITON Electrical Box Cover, 1 Gang, Round (07788-0CR)
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (822)
- BELL OUTDOOR Weatherproof Cover, 2-Gang, 2 Gang, Flip/Snap (5045-0)
- Tool Electrical Box Covers