Shop All Electrical Box Hardware
Tool
Electrical Box, 1 Gang, Die Cast Metal, Outlet Box
Mfr # TO2630395
Zoro # G109116616
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Material Die Cast Metal
- Width 3-1/2 in
- Box Type Outlet Box
- Depth 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tool
- MFR # TO2630395
- Zoro # G109116616
- UPC # 753678720601
- Country of Origin China
- Category Electrical Box Hardware
Dimensions
Width | 3-1/2 in |
Depth | 1-1/2 in |
Conduit Size (In.) | 1/2 in |
Height | 5-1/4 in |
Details
Item | Electrical Box |
Number of Gangs | 1 |
Material | Die Cast Metal |
Box Type | Outlet Box |
Color | Gray |
Capacity | 13.3 cu in |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Fixture Cover, Ring Accessory, 1 Gang, Galvanized Zinc, Square Box (767)
- SOUTHWIRE Building Wire, THHN, 10 AWG, 50 ft, Red, Nylon Jacket, PVC Insulation (22975736)
- RACO Electrical Box, 22.5 cu in, Square Box, 2 Gang, Galvanized Steel, Square (226)
- 3M 12-10 AWG Vinyl Fork Terminal #10 Stud PK500 (MVU10-10FK)
- BELL OUTDOOR Duplex Plug, Cover Accessory, Stainless Steel, Plates (6313)
- KILLARK Hub Adapter, Adapter Accessory, Aluminum (ADUP-12)
- ABB Outlet Box, Box Accessory, 1 Gang, PVC (5133464U)
- TAYMAC Extension Ring, Weatherproof box/cover Accessory, Non-Metallic, Outlet Box (PRB57550GY)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 10 Gang, Steel (A60P60)
- REMKE Drain Fitting, Steel, 3/4" NPT (RDC75S)
- NVENT HOFFMAN Interior Panel, Panel Accessory, 12 Gang, Steel (A48P36G)
- Tool Electrical Box Hardware