Shop All Spill Containment Accessories
Tool
CV1BRB 1 in. Brown Circle Vent; 6 Pack
Mfr # TO599833
Zoro # G404107036
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool
- MFR # TO599833
- Zoro # G404107036
- UPC # 723902295663
- Country of Origin China
- Category Spill Containment Accessories
Description
Features
- Brown Circle Vent.
- 6 Pack.
- Heavy Duty Aluminum Construction.
- Prevents Paint Peeling By Removing Moisture From Wall Cavities.
- Drill & Pop In.
- Size - 1 in.
- Dimension - 0.46 x 0.45 x 0.65 in.
- Item Weight - 0.05 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanics Glove, Black, Foam Padded Back, X-Large (MG100G/XL)
- IMPACTO Anti-Vibration Gloves, XL, White, PR (BGFITL-XL)
- DICKE Tripod Sign Stand (T155)
- 3M DBI-SALA PersonalSelfRetractLifeline, 6 ft L, 2Legs (3100553)
- JUSTRITE Rigid-Lock QuickBerm(R), 175 gal., Black (28512)
- PIG Drive Over Barrier Dike, 9 ft. Lx7 in. W (plr518)
- SPILLTECH Oil-Only DripPan, PK16 (DPO-16)
- CONDOR Drum Spill Containment, 65 in. W, Black (4064-BD-C)
- MUTUAL INDUSTRIES Ultra Ground Cover, 4Ftx100Ft (27-21-4-100)
- JUSTRITE SPILL BERM 4 X 4 X 2 (JT28418)
- SPILL TECH ENVIRONMENTAL SpillTech Build Your Own Berm-CEMENT Build Your Own Berm Vinyl Cement, 8 Oz (BYOB-CEMENT)
- Tool Spill Containment Accessories