Shop All Brass Pipe Fittings
Tool
Connector Union Steel Galvanized - 6 in.
Mfr # TO858617
Zoro # G603882345
$29.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tool
- MFR # TO858617
- Zoro # G603882345
- UPC # 753153202202
- Country of Origin China
- Category Brass Pipe Fittings
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products. Imperial Connector Union, 6 in, Steel, Galvanized, For Connect Rigid, Semi-Rigid or Flexible Pipe Together
Features- Connector Union Steel Galvanized
- Size: 6 in.
- Weight: 0.38 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4 X 3/4 x 1/2 COPPER RED TEE (450-208)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 30 psi (6010DCM01-KM-30)
- THETFORD 31120 Aqua Magic Bravura Toilet; Low Profile; White (31120)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2" OD Tube, Electro Galvanized Gold (100200)
- TOOL RMAB5 1.25 in. Male Adapter Red Brass (TO153049)
- TOOL 7331 .750 in. Brass Ferrule (TO1080164)
- TOOL 7329 0.687 in. Brass Ferrule (TO1080166)
- TOOL RCB4 1 in. Insert Couple Red Brass (TO155095)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PNL-8-35)
- ZORO SELECT Brass Elbow, 90 Degrees, FNPT, 3/8" Pipe Size (706100-06)
- JMF 1/8 in. Compression X 1/8 in. D Compression Brass Union (4503975)
- Tool Fittings