Shop All Tool Boxes
Tool Carts
Tool Box, Steel, Red, 19 in W
Mfr # 2006964
Zoro # G010680268
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Red
- Width 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool Carts
- MFR # 2006964
- Zoro # G010680268
- UPC # 843518096581
- Country of Origin United States
- Category Tool Boxes
Dimensions
Width | 19 in |
Details
Item | Tool Box |
Material | Steel |
Color | Red |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H&S AUTOSHOT Uni-Puller T-Handle Slidehammer Service/Repair Kit (1028)
- GUARDAIR Pistol Grip Air Gun, 36" Extension (80LJ036AA)
- KRAFT TOOL Square End Magnesium Hand F, 14" x 3-1/4 (CF014PF)
- KIPP Cam Lever Size: 1 M06X50, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106X50)
- KLEIN TOOLS MODbox Component Box, Impact-Resistant Polymers, Orange, 11 in W x 17 in D x 3 in H (54809MB)
- HOMAK MANUFACTURING 18" INDUSTRIAL CANTILEVER TOOLBOX (HMBW00210180)
- HOMAK MANUFACTURING 22" INDUSTRIAL CANTILEVER TOOLBOX (HMBW00210220)
- GREENLEE Tool Case, Plastic, Green (30206)
- PROTO Socket Set Box, Steel, Red, 19 in W x 7-3/4 in D x 1-5/8 in H (J5496R)
- WESTWARD WESTWARD Cantilever Tool Box, Steel, Red, 17 in W x 8 in D x 8-1/4 in H (10J171)
- AFTERMARKET Tool Box, Plastic 17000 X 6625 X 6000 (A-TB17000-AI)
- Tool Carts Tool Boxes