Shop All Tool Belts & Pouches
Tool
Belt, 38268 Rubber Snow Blower Drive Belt Black, Black
Mfr # TO156548
Zoro # G403915267
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Belt
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tool
- MFR # TO156548
- Zoro # G403915267
- UPC # 654204837759
- Country of Origin China
- Category Tool Belts & Pouches
Details
Item | 38268 Rubber Snow Blower Drive Belt Black |
Tool Storage Type Included | Belt |
Color | Black |
Description
Features
- Color : Black
- Chute Material: Rubber
- For use with power clear single stage snowblowers manufactured in 2008 and later
- Includes 1 replacement belt (Part # 108-4921)
- Ribbed belt design
- Genuine parts ensure compatibility and quality
- Dimension: 8.25" H x 3" W x 0.5" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Pro-Series 0-2" AGD Group 2 Dial Indicator (4400-0002)
- VESSEL MEGADORA Stubby Screwdriver No.920 +1x25 (920P125)
- WESTWARD Silver/Deming Drill, 59/64,118 Deg (6WUY2)
- EMPIRE LEVEL 8" x 12" Steel Square (100)
- KLEIN TOOLS Black Leather 3 Pockets, 5118PRS (5118PRS)
- CLIP & CARRY Kydex Sheath for the Gerber Suspension N, GSUSP-NXT-CF-ORNG (GSUSP-NXT-CF-ORNG)
- CLC WORK GEAR Tool Belt, Tool Belt, Black, Polyester, 16 Pockets (1604)
- OX TOOLS Dynamic Nylon Swivel Air Gun/Tool Holder (OX-P266501)
- DICKIES 7-Pocket Tech Pouch with Tape Tether (57098)
- DEWALT Tool Pouch, Tool Holster, Black, Polyester, 7 Pockets (DG5120)
- GATORBACK Professional Carpenter's Tool Belt Combo - Small 26" - 30" (B140-S)
- Tool Tool Belts & Pouches