Shop All Automotive Fuses
Tool
Automotive Fuse, 20A, 48V DC
Mfr # TO144737
Zoro # G204107687
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- AC Voltage Rating 48V AC
- DC Voltage Rating 48V DC
- Amps 20A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool
- MFR # TO144737
- Zoro # G204107687
- UPC # 654204763898
- Country of Origin China
- Category Automotive Fuses
Details
AC Voltage Rating | 48V AC |
DC Voltage Rating | 48V DC |
Amps | 20A |
Item | Automotive Fuse |
Description
Blowing Fuses? Plug in the FUSE BUDDY Tester and read circuit amperage draw and voltage.
Original fuse is replaced in-line during testing thereby maintaining circuit protection.
Makes circuit testing easier FUSE BUDDY adapter end is shaped like a fuse.
Ideal for electrical troubleshooting at the fuse box.
Can be used to measure all circuit draws up to max amperage
Can even be used to test parasitic drains (battery drains).
Measuring range is determined by your DMM - most DMM’s have a 10 Amp or 20 Amp test range.
Measuring Capability: 48V DC or AC.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #10 Stud PK100 (5WHF7)
- ACME ELECTRIC Three Phase Transformer, 9 kVA, NEMA 3R, 115 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T2A533401S)
- HUBBELL Rocker Wall Plate, Number of Gangs: 5 Plastic, Smooth Finish, White (P265W)
- TEMPCO Temp Ctrl, 90-250VAC, 1/4Din, (1)SSR-5VDC (TEC56013)
- FLAMING RIVER Battery Disconnect Switch, Removable Key (FR1009)
- DISCO Mini Blade Fuses 2 Amp Gray Type ATM PK5 (1731PK)
- EATON BUSSMANN Automotive Fuse, ATM-ID Series, 20A, 32V DC, Indicating (BP/ATM-20ID)
- DISCO Low Profile J Case Fuses 60 Amp Ylw Type PK3 (15093PK)
- EATON BUSSMANN Automotive Fuse, SFE Series, 14A, 32V DC, Indicating, 5 PK (SFE-14)
- BLUE SEA SYSTEMS Blue Sea 5104 MEGA®/AMG® Fuse - 175AMP (5104)
- EATON BUSSMANN Automotive Fuse, MAX Series, 60A, 32V DC, Non-Indicating (MAX-60)
- Tool Fuses