Shop All Brushes
Tool
929 Grout & Detail Tool Brush
Mfr # TO154465
Zoro # G103693519
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Cleaning Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Brush Type | Cleaning Brush |
Description
Angle brush, non-scratch, flexible cleaning tip, stiff bristles remove tough messes, ideal for sinks, tubs, grout, vanities, shower door tracks, tile, corners and more.
Features- Angle brush
- Non-scratch
- Flexible cleaning tip
- Stiff bristles remove tough messes
- Ideal for sinks, tubs, grout, vanities, shower door tracks, tile, corners and more
- Makes your bathroom shine
- Ideal for scrubbing the hard to clean places where dirt builds up
- Peggable
- Dimension: 11" H x 2.25" W x 1" L
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sorbents, 49 gal, 30 in x 150 ft, Oil, White, Polypropylene (OP30)
- CONQUEROR 103 Liq, Odor Counteractant, Cucmbr Melon, PK12 (103Q)
- LIBMAN COMMERCIAL 16 oz. Cotton Deck Mop Refill, 6PK (944)
- BRADY Sorbents, 22 gal, 15 in x 19 in, Harsh Chemicals, Black, Red, Yellow, Polypropylene (CH100)
- TOOL 844 Crows Foot Texture Brush (TO932148)
- LIBMAN COMMERCIAL Small Grill Brush, Stl Fibers, Scraper, PK6, 6 PK (595)
- CRESTWARE Pizza Oven Brush, 40 in, Brass, Wood (POB40)
- AMPCO SAFETY TOOLS Tube Brush, 8-1/2 in L Handle, 4 in L Brush, Bronze, 12 1/2 in L Overall (TB-20)
- PFERD Dome Trim Part Cleaning Brush - Black Bristle Fill, 1" Dia. (89615)
- SPARTA Bottle Brush, Yellow, Polypropylene (40000EC04)
- LIBMAN Big Job 2.5 in. W Plastic/Rubber Handle Kitchen Brush (1042)
- Tool Brushes