Shop All Chains
Tool
710717 Chain Clock Brass No. 7; 82 ft.
Mfr # TO107211
Zoro # G603693460
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Hobby and craft clock chain.
- Clock chain
- Brass plated
- Trade size - 7 in.
- Size - 82 ft.
- Item weight - 2.8 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 5 Inch Phenolic Wheel Swivel 34 Inch Threaded Stem Caster Set with Brake SCC (SCC-TS20S514-PHR-TLB-34212-4)
- SERVICE CASTER SCC - 3" Semi Steel Cast Iron Wheel Only - 1/2" Bore - 350 lbs Capacity (SCC-SSS314)
- ZORO SELECT Total-Lock Kit for Casters, Steel (P-WKR21 050X200)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 1 in W, Nylon, Gray (EEF-1-901ME-03)
- TOOL No.10 Metal Decorative Chain, Black - 0.14 in. Dia. x 1.21 in. (TO1678807)
- TOOL No.2-0 Double Loop Carbon Steel Chain - 0.14 in. Dia. x 155 ft. (TO1678806)
- TOOL No.4-0 Double Loop Carbon Steel Chain - 0.15 in. Dia. x 100 ft. (TO2514144)
- TOOL 0711077 No. 100 197 ft. Hobby & Craft Oblong Decorator Chain Black (TO2512471)
- PEERLESS CHAIN 5/0 STR COIL 150'/PL ZINC, 5365035 (5365035)
- PEERLESS Chain, 92 ft., 1900 lb., Zinc Plated (5411335)
- PEWAG Chain, 25 ft. L, Trade Size 3/8 in. (4517/25)
- Tool Chains