Tool

6in. X 6in. Straight End Blue Steel Hand Edger


product price: $34.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Tool
  • MFR # TO82476
  • Zoro # G304149617
  • UPC #
    654204338287
  • Country of Origin China
  • Category Masonry Tools

Description

  • Resilient DuraSoft handle provides a soft feel, reduces fatigue, and offers excellent durability
  • Sturdy steel mounting
  • Blue steel blade
  • Made in the U.S.A.
  • 6" x 6"
  • Length: 6
  • Width: 3.25
  • Height: 6
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.