Shop All Taping Tools, Trowels, and Floats
Tool
67SSD 6 x 2.5 in. Stainless Steel Outside Corner Trowel
Mfr # TO154464
Zoro # G204046252
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool
- MFR # TO154464
- Zoro # G204046252
- UPC # 654204828795
- Country of Origin China
- Category Taping Tools, Trowels, and Floats
Description
Features
- Application: For Forming Outside Corners w/Square Radius
- Handle Dia. (In. ): 1-1/2 in.
- Handle: DuraSoft(R)
- Item: Corner Trowel
- Material: Stainless Steel
- Diemension: 6" H x 4" W x 3.8" L
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive, 5/32" Hex SAE Socket, 6 Points (53YP74)
- YANKEE Chucking Reamer, 1/16 In., 4 Flute, HSS (333-0.0625)
- PROTO 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J7218H)
- MILWAUKEE TOOL Die Grinder and Battery Kit (2486-20, 48-59-2440)
- ROBERTS Roberts 10-63 13 in. Multi Floor Cutter (23285)
- MARSHALLTOWN MUD PAN 14-3/8""L (16396)
- DEWALT Flat Box Extension Handle, 23" to 32 (DXTT-2-782)
- WESTWARD Taping Knife, Flexible, 6", Blue Steel (13A724)
- VITREX TILE CUTTER WHEEL 1/2"" (10010HD)
- VITREX TILE NIPPERS 8.5"" VITREX (10003)
- MARSHALLTOWN CONCRETE EDGER 3"" (HESG63)
- Tool Taping Tools, Trowels, and Floats