Shop All Tool Storage Parts
Tool
4 Foot Roll And Fold Mini Scaffold
Mfr # TO45444
Zoro # G304062701
product price: $336.99
/ea
Free Shipping & Returns
$336.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool
- MFR # TO45444
- Zoro # G304062701
- UPC # 654204077919
- Country of Origin China
- Category Tool Storage Parts
Description
There are so many uses around the shop or home for the Roll and Fold Mini Scaffold you will wonder how you ever lived without it. Use the scaffold as a bench platform cart or storage shelf. Two adjustable height steel deck boards with an individual weight capacity of 250 pounds can hold you your tools and supplies. Paint or renovate the inside or outside of your home hang window blinds and store paper and office supplies. The deck boards feature a non-slip finish to help provide a more stable standing surface. 4 inch swivel casters lock securely in place making the Mini Scaffold safe and secure to use. The Mini Scaffold can be stored almost anywhere. It has a slim profile when folded it measures just 7 inches deep. It can even fit under some beds. Two locking latch connector pins are included to keep the scaffold securely folded together when not in use. Features: Two adjustable height steel deck boards with non-slip finish 500 lbs. working load capacity (250 lbs. each platform) Assembled size: 21.25 in. D x 46 in. H x 41 in. W Durable powder-coated paint finish Folds to only 7 in. wide for easy storage 4 in. locking swivel casters For interior or exterior use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE 3 in. Vs Flexible Scraper 04352 (4352)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- BAUSCH + LOMB Double Lens Magnifier, 3.5x, 14D (813476)
- DEWALT Bi-Metal Hole Saws (DAH180026)
- INFRATECH Infratech 14-2505 120-Volt Heat Lamp (INF-14-2505)
- STANLEY Stanley 019151M 19" Series 2000 Tool Box W/ 2/3 Tote Tray & Lid Organizers (019151M)
- AFC CABLE SYSTEMS AFC Cable Systems 8015-HD .5 in. x 6 ft. Sealtite Non Metallic Flexible Conduit Whip Coil (568073)
- STANLEY Stanley STST41001 19-1/2" x 13-1/4" x 7-3/4" Tool Tray W/Ergonomic Handle (STST41001)
- TEKTON 1/2 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key (Red) (ORG24407)
- STANLEY STANLEY TOOL BOX 12.5 in.L (STST13011)
- MAGNAFLUX Magnaflux 387-2480 Field Indicator-Generic-Non-Calibrated (387-2480)
- Tool Tool Storage Parts