Shop All Tire Repair & Maintenance Kits
Tool
23" x 4" x 15" TireStep
Mfr # TO12246
Zoro # G504149080
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool
- MFR # TO12246
- Zoro # G504149080
- UPC # 657248131401
- Country of Origin China
- Category Tire Repair & Maintenance Kits
Description
The TireStep is the perfect accessory for owners of midrange to large vehicles that need to gain quick, stable access to elevated spots on their vehicles. Designed primarily for SUVs, RVs and light trucks, the sturdy metal TireStep slips over either front or rear tires--adjusting to fit tires up to 12.5" in width--with a 22" x 10" step platform that adjusts to three separate heights. This step securely supports up to 400 lbs, allowing users easily reach spots on vehicles that were once out of reach without unstable ladders or stools. When not in use the unit folds away flat in its included soft storage bag which can be stored in your trunk, cab, hatch or trailer. Dimensions: 23L x 15H x 4W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF AIR DRYER DESICCANT CARTRIDGE (T224)
- QUICKCABLE Copper Lug, 4/0, 5/16", 45 deg., PK50 (5958-050EV)
- ORALITE Reflective Tape, Truck and Trailer Type (18385)
- KYB Strut-Plus, Sr4424 (SR4424)
- TOOL 15-163 Emergency Tire Repair Kit (TO325364)
- AME Wheel Weight Plier, Nickel (51200)
- A & I PRODUCTS Valve Stem Tool 1.3" x1.1" x0.5" (A-B1AC51)
- TITESEAL Tire Repair Sealer, 16 oz., 9-45/64" L (M1118/6)
- HALTEC Tire Tread Depth Gauge, PK20 (GA-190-20)
- KEN-TOOL T35 Heavy Duty Tire Hammer (KEN35323)
- THE MAIN RESOURCE Round Tire Repair Patch, 2.25", 25/Box (TMRTI732)
- Tool Automotive Tire & Wheel