Shop All Cold Weather Gloves
Tool
1787-L Frost breaker Form Fitting Thermal Gloves - Large
Mfr # TO135743
Zoro # G503849622
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool
- MFR # TO135743
- Zoro # G503849622
- UPC # 654204695458
- Country of Origin China
- Category Cold Weather Gloves
Description
Features
- Frost breaker Form Fitting Thermal Gloves.
- Heavy 100% Acrylic Thermal Knit Shell.
- Keeps Hands Warm & Protected When Out In The Elements.
- Camouflage Design Shell.
- Elastic Knit Wrist.
- Latex Coated Gripping Palm.
- Excellent Grip In Wet Or Dry Applications.
- Size - Large.
- Dimension - 10.75 x 5.75 x 1.5 in.
- Item Weight - 0.29 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Tan, Non-Woven Polypropylene, Zipper (C3198TTNXL000600)
- BIG HORN Letter And Number Punch Set Of 36 Piece 1/8 Inch (19268)
- RADIANS Radians SV6 Two Tone Surveyor Type R Class 2 Mesh Safety Vest (SV6-2ZGM-4X)
- PIP Winter Gloves, M, Orange/Brown, PR (41-1400/M)
- MILWAUKEE TOOL Winter Demolition Gloves – M (48-73-0041)
- MECHANIX WEAR Cold-Condition Gloves, 11, PR (S4DP-05-011)
- VISWERX Hi-Vis Winter Work Glove LG (127-11062)
- MCR SAFETY Coated Gloves, Black, L, PR (N9690FCL)
- PIP Hi-Vis Cold Protection Coated Gloves, Acrylic Terry/PolyKor Yarn Lining, XL, 12PK (41-1415/XL)
- MILWAUKEE TOOL Level 1 Cut Resistant Latex Dipped Insulated Winter Gloves - Medium (12 pair) (48-22-8911B)
- WELLS LAMONT Cold Weather Grip Glv Xl (7660XLBK)
- Tool Gloves & Hand Protection