Shop All Sockets
Tool
14 mm x 12 pt Spark Plug Socket with Swivel
Mfr # TO373437
Zoro # G503774412
product price: $36.49
/ea
$36.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Features
- Features a swivel square-drive to access spark plugs
- Applications include: BMW N54, N55, N63, Benz E90 plus some Minis and Infiniti's
- Rubber insert holds plug
- Size: 14 mm x 12 pt
- Weight: 0.25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 3 (1593200)
- MAYHEW PUNCH PILOT 112-7/32 #7 (MY25006)
- FISCH Countersink Steel, 1/2 (FSH-015642)
- BESSEY 8 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S8)
- TOOL 9 Pin Dodge Hub Nut Socket (TO2612603)
- PROTO 1/2 in Drive, 26mm Triple Square Metric Socket, 12 Points (J5326M)
- CRAFTSMAN Sockets, 3/8" Drive 5/8" 6 Point SAE Sha (CMMT43005)
- URREA 3/8"drive, 8mm, 6 point short socket. (5208HM)
- CRAFTSMAN Sockets, 19 mm S x 3/8" Drive S Metric 6 (CMMT44436)
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU96)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 1/2" (CDS27N)
- Tool Sockets & Ratchets