Shop All Drywall Specialty Tools
Tool
12 in. Galvanized Mud Pan
Mfr # TO426770
Zoro # G204041165
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tool
- MFR # TO426770
- Zoro # G204041165
- UPC # 747216185847
- Country of Origin China
- Category Drywall Specialty Tools
Description
Features
- Made from galvanized steel
- Tapered ends and sides with mud-tight seams
- All sides are sheared to clean knives easily
- Top Length: 14.43 in.
- Bottom Length: 12.87 in.
- Top Width: 4.5 in.
- Bottom Width: 3.12 in.
- Height: 2.81 in.
- Weight: 0.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Square Hand File, 8 In, 26/27 TPI (12F792)
- URREA 1-1/4" Bodywork Hammer, two head wood handle for sheet straightening (1421)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 7/16 in Size, Deep Socket, Black Phosphate (49-66-6346)
- GUARDAIR Pistol Grip Air Gun, 60" Extension (75XT060AA)
- U S GYPSUM 45GAL Pail Plus 3 (381466-PLT)
- LEVEL 5 TOOLS Drywall Skimming Blade Set, 7" 10" 16 (5-442)
- WARNER Drywall Bench (10329)
- BON TOOL Bon 13-187 Ruff Stucco Roller Cover, 9" (13-187)
- BON TOOL Bon 83-118 Go-Devil Mortar Spreader, Aluminum 22" X 8" (83-118)
- KRAFT TOOL Lid Claw, Plastic, Durable Plastic (DW110)
- LEVEL 5 TOOLS Drywall Skimming Blade, 48 (4-948)
- Tool Drywall Specialty Tools