Shop All Steel Toe Boots
Tony Lama Boot Co
8 Size Men's Wellington Boot Steel Work Boot , Blue
Mfr # TW5010 80 D
Zoro # G2583072
original price:
$318.69
27% off
new price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Width D
- Upper Color Blue
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tony Lama Boot Co
- MFR # TW5010 80 D
- Zoro # G2583072
- UPC # 745515382868
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | D |
Boot Height | 11 in |
Footwear Width | D |
Height | 11 in |
Footwear Size | 8 |
Overall Height | 11 in |
Size (PRINT) | 8 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Blue, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number TW5010, Toe Cap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Blue Uncoated (RS1-70)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 1 PR (9676M)
- STEINER Welding Jacket, M, 30", Green (1030-M)
- 3M Helmet, Universal, Black (M-153SG)
- TONY LAMA BOOT CO 9 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 90 EE)
- TONY LAMA BOOT CO 11-1/2 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 115 EE)
- TONY LAMA BOOT CO 11 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 110 D)
- TONY LAMA BOOT CO 12 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 120 EE)
- TONY LAMA BOOT CO 12 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 120 D)
- CAROLINA SHOE Size 8-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (CA3557)
- IRON AGE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- Tony Lama Boot Co Foot Protection