Shop All Steel Toe Boots
Tony Lama Boot Co
8-1/2 Size Men's Wellington Boot Steel Work Boot , Blue
Mfr # TW5010 85 EE
Zoro # G2582847
product price: $229.99
/pr
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Width EE
- Upper Color Blue
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tony Lama Boot Co
- MFR # TW5010 85 EE
- Zoro # G2582847
- UPC # 745515382998
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | EE |
Boot Height | 11 in |
Height | 11 in |
Footwear Width | EE |
Footwear Size | 8 1/2 |
Overall Height | 11 in |
Size (PRINT) | 8 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Blue, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number TW5010, Toe Cap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM DOUBLESIDED DOOR STICKERS AUTOMATIC LADM201E (LADM201E)
- PIG PIG® Stormwater Filter Sock (FLT710)
- CONDOR Anti-Vibration Gloves, M, Black, PR (4HDK6)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile/Polyurethane, 6, 1 PR (11-738)
- TONY LAMA BOOT CO 8 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 80 D)
- TONY LAMA BOOT CO 11 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 110 D)
- TONY LAMA BOOT CO 10 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 100 EE)
- TONY LAMA BOOT CO 7-1/2 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 75 EE)
- TONY LAMA BOOT CO 12 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 120 D)
- TONY LAMA BOOT CO 11-1/2 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 115 EE)
- DR. MARTENS Boot, 1460, Slip Resistant, 7, PR (R24382600)
- Tony Lama Boot Co Foot Protection