Shop All Steel Toe Boots
Tony Lama Boot Co
10 Size Men's Wellington Boot Steel Work Boot , Blue
Mfr # TW5010 100 EE
Zoro # G2582418
original price:
$423.02
45% off
new price: $229.99
/pr
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Wellington Boot
- Gender Men's
- Width EE
- Upper Color Blue
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tony Lama Boot Co
- MFR # TW5010 100 EE
- Zoro # G2582418
- UPC # 745515383025
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Width | EE |
Height | 11 in |
Footwear Width | EE |
Boot Height | 11 in |
Footwear Size | 10 |
Overall Height | 11 in |
Size (PRINT) | 10 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Closure Pull On, Chemical Resisting Sole Yes, Color Blue, Width EE, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Blue, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number TW5010, Toe Cap Material Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 13 Men's 6 in Work Boot Composite Work Boot, Brown (77144W BRN SIZE 13)
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- ALPINE INDUSTRIES 24" Caution Wet Floor Sign, PK4 (ALP499-4pk)
- IMPACTO Anti-Vibration Gloves, M, Black, PR (4731)
- TONY LAMA BOOT CO 11 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 110 D)
- TONY LAMA BOOT CO 8-1/2 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 85 EE)
- TONY LAMA BOOT CO 7 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 70 D)
- TONY LAMA BOOT CO 7-1/2 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 75 EE)
- TONY LAMA BOOT CO 10 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 100 D)
- CAROLINA SHOE Size 13EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- TIMBERLAND PRO Men PRO(R) Hypercharge TRD Waterproofof (TB0A25GP214)
- Tony Lama Boot Co Foot Protection