Shop All Firestarters and Lighters
Tonino Lamborghini
Tonino Lamborghini TTR001035 Toro Black Rubberized Lighter - Orange Bull
Mfr # TTR001035
Zoro # G503795813
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tonino Lamborghini
- MFR # TTR001035
- Zoro # G503795813
- UPC # 642049886490
- Country of Origin China
- Category Firestarters and Lighters
Description
Features
- Black Rubberized Finish, Black Matte Cigar Lighter, Orange Bull Logo
- Single Jet Wind-Resistant Angled Flame, Dual Action Ignition Flip Top Open and Push Full Side Ignition, Side Fuel Viewing Level Turns Red when Filled, Butane Refillable
- Tonino Lamborghin ll Toro Black Rubberized Lighter
- Finish: Orange Bull
- Engraving Offered: No
- Dimension: 2.63" L x 1.45" W x .47" D
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO 10" Gas Gas Powered Pole Saw (PPF-225)
- AFTERMARKET Straight Clevis 7/8" x 4-1/4" 16,000 LB WLL (HII20-0040)
- CHAPIN Piston Pump Repair Kit (6-8180)
- MI-T-M O-Ring, 25-0014 (25-0014)
- TONINO LAMBORGHINI Tonino Lamborghini TTR007030 Aero Matte Black & Gold Torch Flame Cigar Lighter (TTR007030)
- TONINO LAMBORGHINI Tonino Lamborghini TTR007022 Tonino Lamborghini Aero Metallic Gray With Red Lines Torch Flame Cigar Lighter (TTR007022)
- TONINO LAMBORGHINI Tonino Lamborghini TTR016030 ONDA Torch Flame Lighter - Gold Matte (TTR016030)
- ZIPPO Classic High Polish Brass Pocket Lighter (254B)
- ZIPPO HeatBank® 9s Plus, 9 Hour USB Rechargeable Hand Warmer w/Display, Black (40573)
- JEALOUS DEVIL 8 Units Boom Fire Starter (JLDJDBOOM)
- ZIPPO Classic Brushed Solid Brass Pocket Lighter (204)
- Tonino Lamborghini Firestarters and Lighters