Shop All Hydraulic Hose Fittings
Tompkins
Male Pipe to Female Pipe Swivel 90 Elbow: 1/4-18 A, 1/4-18 B
Mfr # 471099
Zoro # G703534786
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.18 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 471099
- Zoro # G703534786
- UPC # 615986048580
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Weight | 0.18 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSNU-25-30-P-A (DSNU-25-30-P-A)
- D&D 92" Outside Length, 1/2" Top Width, 1 Ribs (AX90)
- COXREELS Hand Crank Storage Hose Reel, 3/4inx250ft (1125-5-250-BYXX)
- WEATHERHEAD Compression Union 1/8In, 0062X02 (62X2)
- TOMPKINS Hydraulic Fitting-Metric CompressionL06(12X1.5)-02BSPT MALE STUD CPLG (MC6050-L06-02)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-12MJ TEE (2603-08-08-12)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06FJX 90 LONG NB BENT TUBE 2.42" DL (NB6701-L-06-06)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX 90 NB BENT TUBE 1.85" DL (NB6701-08-08)
- TOMPKINS Male Pipe to Female Pipe Swivel Straight: 3/4-14 A, 3/4-14 B (470013)
- TOMPKINS Hydraulic Fitting-Metric CompressionL12(18X1.5)-06NPT STUD STANDPIPE (MC6121-L12-06)
- GATES MegaCrimp Couplings (8G-8FFORX45S)
- Tompkins Hydraulic Hoses & Fittings