Shop All Reducing Bushings
Tompkins
Male Pipe to Female Pipe Reducer Bushing: 3/8-18 A, 1/4-18 B
Mfr # 471125
Zoro # G603534268
product price: $2.45
/ea
Sold in multiples of 4 for $9.80
$9.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.47 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 471125
- Zoro # G603534268
- UPC # 615986048696
- Country of Origin United States
- Category Reducing Bushings
Details
Weight | 0.47 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Eccentric Bushing For Adjustment Of 7/16" Lateral Spring Plungers (K0369.160CU)
- WILKERSON Air Line Lubricator, 110 cfm Max. Flow (L28-04-KK00B)
- TRICO Oiler, Closed System (30203)
- TSUBAKI Sprocket , 35 Chain Size, 3/8 Bore Dia., 9 # of Teeth (35B9)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 1-11 1/2 A, 3/4-14 B (470687)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 1/2-14 A, 1/4-18 B (471126)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 3/4-14 A, 1/2-14 B (471128)
- CLESCO 5/8 ID X 3/4 Od X 1 1/4 Oal Steel Reducer Bushing (SRB-101220)
- L.H. DOTTIE L.H. Dottie 3/4'' x 1/2'' Reducing Bushing, 100PK (R352)
- KELLEY Bushings, Flange Bushing 5/8"Id X 7/8"Od (040-045)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/2" Zinc Plated Steel Machine Bushings 2PK (931451)
- Tompkins Reducing Bushings