Shop All Reducing Bushings
Tompkins
Male Pipe to Female Pipe Reducer Bushing: 3/4-14 A, 1/2-14 B
Mfr # 471128
Zoro # G403534192
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.15 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 471128
- Zoro # G403534192
- UPC # 615986048726
- Country of Origin United States
- Category Reducing Bushings
Details
Weight | 0.15 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sandblast Coupling, 1-1/2in.x50 ft., 4-Ply (45DU98)
- BANDO S5M-325 Timing Belt, 200-S5M-325 (200-S5M-325)
- INGERSOLL-RAND Filter Element, Ingersoll Rand (32170979)
- CONTINENTAL Air Hose, 3/4"I.D., 5 ft. (HZR07525-05-11-G)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 1-11 1/2 A, 3/4-14 B (470687)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 1/2-14 A, 1/4-18 B (471126)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 3/8-18 A, 1/4-18 B (471125)
- KELLEY Bushings, Flange Bushing 5/8"Id X 7/8"Od (040-045)
- DUALVEE Eccentric Bushing, 0.25" Bore, 0.525" L (2PWBX)
- MIDWEST FASTENER 3/8" ID x 3/4" x 1/2" Heavy Machine Bushings 3PK (931124)
- MIDWEST FASTENER 1-3/8" x 14 GA Zinc Plated Steel Split Machine Bushings 8PK (61131)
- Tompkins Reducing Bushings