Shop All Reducing Bushings
Tompkins
Male Pipe to Female Pipe Reducer Bushing: 1/2-14 A, 1/4-18 B
Mfr # 471126
Zoro # G803534303
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.11 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 471126
- Zoro # G803534303
- UPC # 615986048702
- Country of Origin United States
- Category Reducing Bushings
Details
Weight | 0.11 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Run Tee, 12mm, TubexMale BSPT (KQ2Y12-04AS)
- DYNAQUIP CONTROLS Solenoid Air Control Valve, 1/4 In, 24VDC (145855.03)
- INTERSTATE PNEUMATICS Brass Cross Fitting - 3/8 Inch NPT (x4) (FP66X)
- TRITAN Radial Ball Bearing, PS, 17mm, 6303-2RS (6303 2RSL/C3 PRX)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 3/4-14 A, 1/2-14 B (471128)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 3/8-18 A, 1/4-18 B (471125)
- TOMPKINS Male Pipe to Female Pipe Reducer Bushing: 1-11 1/2 A, 3/4-14 B (470687)
- MIDWEST FASTENER 0.166" x 1/2" x 0.1" Rubber Bushings 10PK (72643)
- BAILEY HYDRAULICS Bearing Split Hardened Bushings 1", 1 1/4" Od With 1/2" Length, 153861 (153861)
- MIDWEST FASTENER 7/16" x 7/8" x 3/8" Zinc Plated Steel Machine Bushings 2PK (931443)
- MIDWEST FASTENER 7/16" x 7/8" x 3/4" Zinc Plated Steel Machine Bushings 2PK (931446)
- Tompkins Reducing Bushings