Shop All Hydraulic Hose Fittings
Tompkins
Male O-Ring Boss to Female J.I.C. Swivel Straight: 9/16-18 A, 3/4-16 B
Mfr # 471430
Zoro # G303534551
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.24 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 471430
- Zoro # G303534551
- UPC # 615986049068
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Weight | 0.24 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Check Valve 3/4 x 3/4 (CV003205AV)
- BESTORQ Banded Cogged Belt, 143 in Outside Length, 2.64 in Top Width, 4 Ribs (4/BX140)
- MIDWEST FASTENER 3/16" Push In Grease Fittings 6PK (37582)
- BALDOR-RELIANCE Baldor-Reliance Motor ECP3768T, 5HP, 1165RPM, 3PH, 60HZ, L215T, TEFC, FOOT (ECP3768T)
- TOMPKINS Hydraulic Fitting-Metric CompressionLL08(12X1.0) UNION (MC6020-LL08-LL08)
- TOMPKINS Male Pipe to Female Pipe Swivel Straight: 3/4-14 A, 3/4-14 B (470013)
- TOMPKINS Hydraulic Fitting-Steel06FPX-06FPX-06FPX TEE (1603-06-06-06)
- TOMPKINS Hydraulic Fitting-Metric CompressionL42(52X2.0) UNION (MC6020-L42-L42)
- TOMPKINS Male JIC to Male JIC Straight: 1 1/16-12 A, 1 1/16-12 B (470973)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 3/4-14 A, 1/2-14 B (470026)
- KURT Crimp Fitting, Straight, 1/2" ID, NPT (MPX-08-08)
- Tompkins Hydraulic Hose Fittings