Shop All Hydraulic Hose Fittings
Tompkins
Male J.I.C. to Male Pipe Straight: 1 1/16-12 A, 3/4-14 B
Mfr # 9077680
Zoro # G703534298
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.62 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 9077680
- Zoro # G703534298
- UPC # 615986051023
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Weight | 0.62 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 385.0 in-lb Max. Torque, 16 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z817)
- SPEEDAIRE FRL, 1/4 In. NPT, 51 cfm, 250 psi (7D692)
- PIX Belt, BX Cogged, 21/32 x 83 in. OC (BX80)
- MARATHON MOTORS Farm Duty Motor, Capacitor-Start/Run, 2 HP, 115/230V AC, 1,740 Nameplate RPM, 145T Frame (145TBFR5341)
- TOMPKINS Male J.I.C. to Male Pipe Straight: 7/8-14 A, 1/2-14 B (9077679)
- TOMPKINS Hydraulic Fitting-Metric CompressionL35(45X2.0) UNION (MC6020-L35-L35)
- TOMPKINS Hydraulic Fitting-Metric CompressionL22(30X2.0) UNION (MC6020-L22-L22)
- TOMPKINS Hydraulic Fitting-International06FBSPPX-06FBSPPX-06FBSPPX TEE (3853-06-06-06)
- TOMPKINS Hydraulic Fitting-Metric CompressionL12(18X1.5)-06NPT STUD STANDPIPE (MC6121-L12-06)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MJ-10FJX TEE (6600-10-10-10)
- BRENNAN INDUSTRIES 12MJ-20MP Straight (2404-12-20)
- Tompkins Hydraulic Hose Fittings