Shop All Hydraulic Hose Fittings
Tompkins
Male JIC to Male Pipe 90 Elbow: 9/16-18 A, 3/8-18 B
Mfr # 471198
Zoro # G403534420
product price: $3.39
/ea
Sold in multiples of 3 for $10.17
$10.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.2 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 471198
- Zoro # G403534420
- UPC # 615986048764
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Weight | 0.2 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Angular Contact Ball Bearing, 22.2mm W (3304 A C3)
- SPEEDAIRE Replacement Cartridge for PA-1/PAC-10 (PRC-30)
- D&D 1500mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1500)
- KDR-LINE REACTORS Input Line Reactor, Low Z, 460/480V, 11A (KDRAA4L2)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MJ-06MOR TEE (6803-08-08-06)
- TOMPKINS Hydraulic Fitting-Steel06MP-06FP-06MP TEE (5603-06-06-06)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX 90 NB BENT TUBE 1.10" DL (NB6701-04-04)
- TOMPKINS Hydraulic Fitting-International06FBSPPX-06FBSPPX-06FBSPPX TEE (3853-06-06-06)
- TOMPKINS Hydraulic Fitting-Metric CompressionLL04(8X1.0) UNION TEE (MC6022-LL04-LL04-LL04)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MJ-12MJ TEE (2603-12-12-12)
- GATES MegaCrimp Couplings (4G-4FJX90S)
- Tompkins Hydraulic Hose Fittings