Shop All Hydraulic Hose Fittings
Tompkins
Male JIC to Male Pipe 90 Elbow: 3/4-16 A, 1/2-14 B
Mfr # 470962
Zoro # G003534622
product price: $4.15
/ea
Sold in multiples of 2 for $8.30
$8.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.3 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 470962
- Zoro # G003534622
- UPC # 615986048450
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Weight | 0.3 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Mini Worm Gear Clamp, SS, 28/64"-50/64" (MAH6)
- FESTO Plastic Tubing PEN-1/4-SW-150-CB (PEN-1/4-SW-150-CB)
- DAYTON Mtr, 3 Ph, 1.5 HP, 1725,208-230/460, 56H, ODP (4YU39)
- WORLD WIDE FITTINGS Internal Hex Drive SAE O-Ring Plug (7238X06)
- TOMPKINS Male O-Ring Boss to Female J.I.C. Swivel Straight: 9/16-18 A, 3/4-16 B (471430)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MJ-06MOR TEE (6803-06-06-06)
- TOMPKINS Hydraulic Fitting-Metric CompressionL10(16X1.5)-22MM MALE STUD CPLG (MC6053-L10-22)
- TOMPKINS Male Pipe to Female Pipe Swivel Straight: 1/4-18 A, 1/4-18 B (9077486)
- TOMPKINS Hydraulic Fitting-Steel06MORFS-06MORFS-06MORFS TEE (FF2603-06-06-06)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04FJX 90 NB BENT TUBE 1.10" DL (NB6701-04-04)
- PARKER Hydraulic Hose Fitting, 1/2"-14, NPTF (30282-8-8B)
- Tompkins Hydraulic Hoses & Fittings