Shop All Hydraulic Hose Fittings
Tompkins
Male JIC to Male JIC Straight: 1 1/16-12 A, 1 1/16-12 B
Mfr # 470973
Zoro # G803534556
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.35 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 470973
- Zoro # G803534556
- UPC # 615986048474
- Country of Origin United States
- Category Hydraulic Hose Fittings
Details
Weight | 0.35 lbs |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN TIM-L45410, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, L45410 (L45410)
- DAYTON GP Mtr, Split Ph, ODP, 1/2 HP, 1725 rpm, 56 (5K288)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3, Pipe Size: 1/4 in (87110-08-04)
- PIX V-Belt, Cogged 5/8 X 99 (5VX990)
- TOMPKINS Male Pipe to Female Pipe Swivel 90 Elbow: 3/4-14 A, 1/2-14 B (470026)
- TOMPKINS Hydraulic Fitting-Steel08MJ BULKHEAD UNION RUN TEE (2704-08-08-08)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04MJ TEE (2603-04-04-04)
- TOMPKINS Hydraulic Fitting-Steel04MJ BULKHEAD UNION BRANCH TEE (2703-04-04-04)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX 90 LONG NB BENT TUBE 2.91" DL (NB6701-L-08-08)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FJX 90 NB BENT TUBE 1.85" DL (NB6701-08-08)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" JIC Tube (0319-08)
- Tompkins Hydraulic Hoses & Fittings