Shop All Hydraulic Ball Valves
Tompkins
Low Pressure Ball Valve: 1/2 NPT Port Size, 600 PSI
Mfr # 451117
Zoro # G203534323
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure - Hydraulic Valves 600 PSI
- Port Size - Hydraulic Valves 1/2 NPT
- Weight 1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 451117
- Zoro # G203534323
- UPC # 615986047880
- Country of Origin United States
- Category Hydraulic Ball Valves
Dimensions
Port Size - Hydraulic Valves | 1/2 NPT |
Details
Max. Pressure - Hydraulic Valves | 600 PSI |
Weight | 1 lbs |
Description
Valve ball 600 psi non-shock 1/2" npt female pipe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Brake Motor, TEFC, 1/3 HP, 56C, 208-230/460 (056T17F5348)
- PARKER Filter, Particulate, 1/4", NPT, 24 scfm (14F13BB)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12FJX 90 (6500-08-12)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 3/4" Male Pipe, Hex Nipple (5404-12-12)
- TOMPKINS Brass Ball Valves06FP BALL VALVE-BRASS (FBV-06-06)
- TOMPKINS Tompkins Low Pressure Ball Valve 600 PSI, 1/4 NPT Ports Female Pipe (451115)
- TOMPKINS Brass Ball Valves32FP BALL VALVE-STAINLESS (SS-FBV-32-32)
- TOMPKINS Brass Ball Valves08MP-08FP MINI BALL VALVE (MBV-MF-08-08)
- TOMPKINS Brass Ball Valves08FP BALL VALVE-VENTING-LOCKING (FBV-VL-08-08)
- TOMPKINS Brass Ball Valves04FP-04FP MINI BALL VALVE (MBV-FF-04-04)
- ENERPAC Hydraulic Ball Valve, #4-SAE, 4 GPM (V12)
- Tompkins Hydraulic Valves