Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel32MJ HEX HEAD PLUG
Mfr # 2408-32
Zoro # G405281940
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Plug
- Fitting Size 2 1/2-12
- Fitting Connection Type 32 Male JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 2408-32
- Zoro # G405281940
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 2 1/2-12 |
Details
Fitting Shape | Plug |
Fitting Connection Type | 32 Male JIC |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 1.5 in-lb Max. Torque, 98 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (52JE45)
- MIDWEST FASTENER 1/8IP-27 x 1/2" x 1-1/64" 18-8 Stainless Steel 45 Degree Angle Grease Fittings 6PK (37444)
- EATON AEROQUIP Dust Cap, 3/8", Push On, Vinyl (5657-6)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 18.75 in OD (2BK190)
- TOMPKINS Hydraulic Fitting-Steel12FJX-12MP (6505-12-12)
- TOMPKINS Hydraulic Fitting-Steel08FP-08FPX 90 (1502-08-08)
- TOMPKINS Hydraulic Fitting-Steel10MOR-08MP 90 (6806-10-08)
- TOMPKINS Hydraulic Fitting-International06MBSPP-04MP (3825-06-04)
- TOMPKINS Hydraulic Fitting-Steel20FJ-08MJ (2406-20-08)
- TOMPKINS Hydraulic Fitting-Stainless04MP-04FP 45-SS (SS-5503-04-04-FG)
- WORLD WIDE FITTINGS JIC Cap Stainless Steel (304CX04SS)
- Tompkins Hydraulic Hose Adapters & Plugs