Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel32FP-32FP-32FP TEE
Mfr # 5605-32-32-32
Zoro # G505281765
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 32 Female NPT; 32 Female NPT; 32 Female NPT
- Fitting Connection Type 32 Female NPT; 32 Female NPT; 32 Female NPT
- Fitting Size 2-11 1/2; 2-11 1/2; 2-11 1/2
- Thread Size 2-11 1/2; 2-11 1/2; 2-11 1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 5605-32-32-32
- Zoro # G505281765
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 2-11 1/2; 2-11 1/2; 2-11 1/2 |
Thread Size | 2-11 1/2; 2-11 1/2; 2-11 1/2 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 32 Female NPT; 32 Female NPT; 32 Female NPT |
Fitting Connection Type | 32 Female NPT; 32 Female NPT; 32 Female NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Guided Cylinder, 16mm Bore, 25mm Stroke (MGPM16-25Z)
- ENERPAC O-Ring, Fits Enerpac (B1212903)
- CONRADER Safety Valve, Soft Seat, 1/4 In, 75 PSI, SS (SRV250-V-SS-075)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-2-1/2-XB)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MOR-12MJ TEE (6804-12-12-12)
- TOMPKINS Hydraulic Fitting-Metric CompressionS12(20X1.5) UNION BULKHEAD 90 (MC6027-S12-S12)
- TOMPKINS Hydraulic Fitting-Stainless16FP-16FP-16MP TEE-SS (SS-5604-16-16-16-FG)
- TOMPKINS Hydraulic Fitting-Steel24MJ-24MJ-24MP TEE (2601-24-24-24)
- TOMPKINS Hydraulic Fitting-Metric CompressionL18(26X1.5) UNION 90 (MC6021-L18-L18)
- TOMPKINS Hydraulic Fitting-Steel04MP-04MP LONG HEX NIPPLE 3.00" (5404-L-04-04-3.0)
- EATON AEROQUIP Hydraulic Hose Fitting (4412-8-8S)
- Tompkins Hydraulic Hoses & Fittings