Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel24MORFS-24MOR 90
Mfr # FF6801-24-24
Zoro # G105282988
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape 90
- Fitting Size 2-12; 1 7/8-12
- Fitting Connection Type 24 Male ORFS; 24 Male ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # FF6801-24-24
- Zoro # G105282988
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 2-12; 1 7/8-12 |
Details
Fitting Shape | 90 |
Fitting Connection Type | 24 Male ORFS; 24 Male ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLISLE BELTS BY TIMKEN Power-Wedge Cog-Belt Heavy Duty V-Belt, 5V Section, 5/8 in W Top, 150.5 in L Outside, 17/32 in THK (5VX1500)
- AIGNEP USA Male Connect, 3/8 In, Tube/MNPT, Brass, PK10 (88000-06-02)
- CONTINENTAL CONTITECH 3/4" ID x 50 ft. PVC Air Hose 250 PSI RD (PLR07525-50)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 56H Frame (6K562BG)
- TOMPKINS Hydraulic Fitting-Steel08MP-06FP 90 (5502-08-06)
- TOMPKINS Hydraulic Fitting-Steel04FP-02FP (5000-04-02)
- TOMPKINS Hydraulic Fitting-Steel12MJ-06MOR (6400-12-06)
- TOMPKINS Hydraulic Fitting-Stainless04MP-04FP EXPANDER-SS (SS-5405-04-04-FG)
- TOMPKINS Hydraulic Fitting-Steel10MJ-12MOR 90 (6801-10-12)
- TOMPKINS Hydraulic Fitting-Steel06MJ-04MP 90 EX LONG 2.07" (2501-LL-06-04)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X24)
- Tompkins Hydraulic Hose Adapters & Plugs