Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel24FJX-24FJX
Mfr # 6510-24-24
Zoro # G805284664
product price: $34.29
/ea
$34.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1 7/8-12; 1 7/8-12
- Fitting Connection Type 24 Female JIC Swivel; 24 Female JIC Swivel
- Thread Size 1 7/8-12; 1 7/8-12
- Hydraulic Fitting Connection Type 24 Female JIC Swivel; 24 Female JIC Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6510-24-24
- Zoro # G805284664
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 7/8-12; 1 7/8-12 |
Thread Size | 1 7/8-12; 1 7/8-12 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 24 Female JIC Swivel; 24 Female JIC Swivel |
Hydraulic Fitting Connection Type | 24 Female JIC Swivel; 24 Female JIC Swivel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pilot Solenoid Valve, Rem Sol Vl 110Vac Wir Ld (RSV1L)
- TAP MAGIC Cutting Oil, Can, 4 oz, EP-Xtra, Yellow (10004E)
- HHIP SD-422P TiN-55 Carbide Insert (6029-2422)
- SPEEDAIRE Quick Connect Hose Coupling, 1/2 in Body Size, 1/2 in Hose Fitting Size, Socket, 30E683 (30E683)
- TOMPKINS Hydraulic Fitting-Steel04MOR-02FP 90 (6805-04-02)
- TOMPKINS Hydraulic Fitting-Steel06MOR-04FJX (6402-06-04)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08FP 90 (2502-08-08)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MP 45 (2503-04-04)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06FP 45-SS (SS-5503-06-06-FG)
- TOMPKINS Hydraulic Fitting-Steel12MJ-08MOR (6400-12-08)
- EATON AEROQUIP Adpt, MNPTxMNPT 1/4"-18x1/8"-27, Straight (2083-4-2S)
- Tompkins Hydraulic Hose Adapters & Plugs