Shop All Hydraulic Hose Fittings
Tompkins
Hydraulic Fitting-Steel20MORFS-20FORFSX-20MORFS TEE
Mfr # FF6602-20-20-20
Zoro # G605282280
product price: $33.95
/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Tee
- Hydraulic Fitting Connection Type 20 Male ORFS; 20 Female ORFS Swivel; 20 Male ORFS
- Fitting Connection Type 20 Male ORFS; 20 Female ORFS Swivel; 20 Male ORFS
- Fitting Size 1 11/16-12; 1 11/16-12; 1 11/16-12
- Thread Size 1 11/16-12; 1 11/16-12; 1 11/16-12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # FF6602-20-20-20
- Zoro # G605282280
- Country of Origin China
- Category Hydraulic Hose Fittings
Dimensions
Fitting Size | 1 11/16-12; 1 11/16-12; 1 11/16-12 |
Thread Size | 1 11/16-12; 1 11/16-12; 1 11/16-12 |
Details
Fitting Shape | Tee |
Hydraulic Fitting Connection Type | 20 Male ORFS; 20 Female ORFS Swivel; 20 Male ORFS |
Fitting Connection Type | 20 Male ORFS; 20 Female ORFS Swivel; 20 Male ORFS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2 HP, 56J Frame, 3,450 Nameplate RPM (UCT1152)
- TSUBAKI Sprocket , 40 Chain Size, 32 # of Teeth (40P32)
- DIXON 1-1/2 V COUP, 1-1/2 F-NPTF 316SS, (P-12VF12-SS-ELS)
- GATES Bushing, Series 2517, Bore Dia 1.750 In (2517 1.3/4)
- TOMPKINS Hydraulic Fitting-Metric CompressionL15(22X1.5)-18MM BANJO 90-THROT FREE (MC6143-L15-18)
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR-08MJ TEE (6804-08-10-08)
- TOMPKINS Hydraulic Fitting-Metric CompressionLL06(10X1.0)-02BSPT MALE STUD 90 (MC6070-LL06-02)
- TOMPKINS Hydraulic Fitting-Steel16MJ-16FJX-16MJ TEE (6602-16-16-16)
- TOMPKINS Hydraulic Fitting-Steel08MJ-08MP-08FP TEE (2611-08-08-08)
- TOMPKINS Hydraulic Fitting-Steel04MP-04FP-04FP TEE (5602-04-04-04)
- TOMPKINS Hydraulic Fitting-Steel08MOR-08FOR-08FOR TEE (6835-08-08-08)
- Tompkins Hydraulic Hoses & Fittings