Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel20MJ-20MOR LONG 4.69"
Mfr # 6400-L-20-20
Zoro # G605283645
$29.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1 5/8-12; 1 5/8-12
- Fitting Connection Type 20 Male JIC; 20 Male ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 6400-L-20-20
- Zoro # G605283645
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 5/8-12; 1 5/8-12 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 20 Male JIC; 20 Male ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Blanking Plug B-M7 (B-M7)
- EATON AEROQUIP Adpt, MNPT-MJIC, 1/8-27, 1/2-20, Strt (2021-2-5S)
- CENTURY Motor, Split Ph, 1/3 HP, 1725,115V, 56CZ, ODP (F262)
- ARMOR-AIR Hose, Armor-Air, Reinforced PU, 1/4" ID x 250', Without, Navy Blue (PBH14BNB)
- TOMPKINS Hydraulic Fitting-Steel08MJ-12FP (2405-08-12)
- TOMPKINS Hydraulic Fitting-Steel04MJ-08MP 45 (2503-04-08)
- TOMPKINS Hydraulic Fitting-Steel04MJ-04MJ-04FP-GAUGE PORT (GP2403-04-04-04FP)
- TOMPKINS Hydraulic Fitting-Steel08FORFSX CAP (FF0304-C-08)
- TOMPKINS Hydraulic Fitting-Steel08MOR-04FPX 90 (6901-08-04)
- TOMPKINS Hydraulic Fitting-Steel16MOR-16MP (6401-16-16)
- WORLD WIDE FITTINGS Hex Socket Level Seal Plug (100PX06)
- Tompkins Hydraulic Hoses & Fittings