Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel20FJX-20FJX
Mfr # 6510-20-20
Zoro # G405284644
product price: $24.59
/ea
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1 5/8-12; 1 5/8-12
- Fitting Connection Type 20 Female JIC Swivel; 20 Female JIC Swivel
- Thread Size 1 5/8-12; 1 5/8-12
- Hydraulic Fitting Connection Type 20 Female JIC Swivel; 20 Female JIC Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 6510-20-20
- Zoro # G405284644
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 5/8-12; 1 5/8-12 |
Thread Size | 1 5/8-12; 1 5/8-12 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 20 Female JIC Swivel; 20 Female JIC Swivel |
Hydraulic Fitting Connection Type | 20 Female JIC Swivel; 20 Female JIC Swivel |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1" x 50 ft PVC Coupled Multipurpose Air Hose 250 psi YL (PLY10025-50-11)
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, F4B-SCM-112 (F4B-SCM-112)
- BUNTING BEARINGS Flanged Bearing, I.D. 5/8, L 1, PK3 (EF101416)
- MAIN FILTER Hydraulic Filter, replaces VICKERS 361991, 150 micron, Outside-In (MF0066293)
- TOMPKINS Hydraulic Fitting-Steel12MJ-12MP 45 (2503-12-12)
- TOMPKINS Hydraulic Fitting-Steel04MJ-02MP EX LONG 2.56" (2404-LL-04-02)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FP 90 (6805-12-12)
- TOMPKINS Hydraulic Fitting-Steel10MORFS BULKHEAD UNION (FF2700-10-10)
- TOMPKINS Hydraulic Fitting-Steel10FJ-08MJ (2406-10-08)
- TOMPKINS Hydraulic Fitting-Steel03MJ-03MJ (2403-03-03)
- WORLD WIDE FITTINGS JIC Tube Sleeve Stainless Steel (319X08SS)
- Tompkins Hydraulic Hose Adapters & Plugs