Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel20FJ-12MJ
Mfr # 2406-20-12
Zoro # G005281807
product price: $10.69
/ea
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1 5/8-12; 1 1/16-12
- Fitting Connection Type 20 Female JIC; 12 Male JIC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 2406-20-12
- Zoro # G005281807
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 5/8-12; 1 1/16-12 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 20 Female JIC; 12 Male JIC |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/2"-14 Thread Size (FEM-501-8FP-NL-BULK)
- LOCTITE Anti-Seize, Copper, 2.5lb, Can, LB 8008 LB 8008(TM) C5-A(R) (234204)
- BESTORQ 344K15 Micro V Belt, 34.4 in Pitch Length, 2.1 in Top Width, 15 Ribs (344K15)
- GATES TL Bushing, 1615 Series, Dia 7/8 In (1615.7/8)
- TOMPKINS Hydraulic Fitting-Stainless06MP-06FP 45-SS (SS-5503-06-06-FG)
- TOMPKINS Hydraulic Fitting-Steel06 SILVER BRAZE RING (SBR-06)
- TOMPKINS Hydraulic Fitting-Steel16MJ-20MP (2404-16-20)
- TOMPKINS Hydraulic Fitting-Steel08MORFS-06MOR (FF6400-08-06)
- TOMPKINS Hydraulic Fitting-SteelBSPP CAP AND PLUG KIT (CAP PLUG KIT-BSPP)
- TOMPKINS Hydraulic Fitting-Stainless02MP-02MP HEX NIPPLE-SS (SS-5404-02-02-FG)
- EATON AEROQUIP Adpt, FNPSM-MNPT, 3/8-18, 1/4-18, Strt Swl (2045-6-4S)
- Tompkins Hydraulic Hose Adapters & Plugs