Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel20 BEADED STEM-20MOR
Mfr # 4604-20-20
Zoro # G805278984
original price:
$9.99
10% off
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1 1/4" Beaded Stem; 1 5/8-12
- Fitting Connection Type 1 1/4" Beaded Stem; 20 Male ORB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tompkins
- MFR # 4604-20-20
- Zoro # G805278984
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1 1/4" Beaded Stem; 1 5/8-12 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 1 1/4" Beaded Stem; 20 Male ORB |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VUVS-L20-M52-MD-G18-F7 (VUVS-L20-M52-MD-G18-F7)
- TOMPKINS Hydraulic Fitting-Steel04 SILVER BRAZE RING (SBR-04)
- WEG 3-Phase Metric Motor, 2 HP, 90L Frame, 460V AC Voltage, 1,755 Nameplate RPM (00158ET3W90L-W22)
- REXNORD Omega E Series Tire Coupling Element, E20 Coupling, 184 mm OD, 6600 rpm Max, Urethane (7300030)
- TOMPKINS Hydraulic Fitting-Steel10MJ-06MP (2404-10-06)
- TOMPKINS Hydraulic Fitting-Stainless08FJX-08FP-SS (SS-6506-08-08-FG)
- TOMPKINS Hydraulic Fitting-Steel04MP-04FP 45 (5503-04-04)
- TOMPKINS Hydraulic Fitting-Steel10MJ-10MJ (2403-10-10)
- TOMPKINS Hydraulic Fitting-Steel32FJ-24MJ (2406-32-24)
- TOMPKINS Hydraulic Fitting-Steel02MOR HOLLOW HEX PLUG (6408-HHP-02)
- EATON AEROQUIP Adpt, MORB-FNPT, 9/16-18, 3/8-18, Strt (2216-6-6S)
- Tompkins Hydraulic Hose Adapters & Plugs