Shop All Hydraulic Hose Adapters & Plugs
Tompkins
Hydraulic Fitting-Steel16MP-16MP CLOSE NIPPLE
Mfr # 5400-CL-16
Zoro # G405279367
product price: $10.69
/ea
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Straight
- Fitting Size 1-11 1/2; 1-11 1/2
- Fitting Connection Type 16 Male NPT; 16 Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tompkins
- MFR # 5400-CL-16
- Zoro # G405279367
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Fitting Size | 1-11 1/2; 1-11 1/2 |
Details
Fitting Shape | Straight |
Fitting Connection Type | 16 Male NPT; 16 Male NPT |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STONER Heavy Duty Release Paint, 12 oz, Aerosol (E317)
- ACME MIAMI Mounting Bracket, Frame 56, 6-1/2 In Dia (138)
- MARATHON MOTORS 3-Phase General Purpose Motor, 5 HP, 182T Frame, 230/460V AC Voltage, 3,495 Nameplate RPM (182TTDBD6001)
- DYNABRADE Rotor (25233)
- TOMPKINS Hydraulic Fitting-Steel06MP-06MP 90 (5500-06-06)
- TOMPKINS Hydraulic Fitting-Restricted6MJ-8MOR-R.031-BZ (RST6400-06-08-R.031)
- TOMPKINS Hydraulic Fitting-Steel08FP-08FPX 90 (1502-08-08)
- TOMPKINS Hydraulic Fitting-Steel06MJ-08MOR 90 EX-EX LONG 3.53" (6801-LLL-06-08)
- TOMPKINS Hydraulic Fitting-Steel04FJX-04MP 90 (6501-04-04)
- TOMPKINS Hydraulic Fitting-Steel06MJ-06MOR 90 (6801-06-06)
- ANCHOR FLUID POWER 1" CODE 62 CARBON STEEL FLANGE PLUG (16FOPX)
- Tompkins Hydraulic Hoses & Fittings